Beli tap m5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Okazaki Seiko T-slot cutter 30X5
    Mulai

    Rp3.299.900

    Okazaki Seiko T-slot cutter 30X5
    Deskripsi:
    A T-slot cutter that uses a unique MCO (cobalt high-speed steel) material with excellent heat resistance and wear resistance. The ultimate product with a polished surface and dimensional accuracy.
    atribut:
    • Blade Diameter (mm): 30
    • Blade Width (mm): 5
    • Neck Diameter (mm): DIA13
    • Neck Length (mm): 24
    • Number of Tips: 12
    • Overall Length (mm): 100
    • Shank Diameter (mm): 16
  2. TRUSCO Stainless Steel Snap Ring
    Mulai

    Rp99.900

    TRUSCO Stainless Steel Snap Ring
    atribut:
    • Specification: For hole
  3. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  4. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp289.900

    TRUSCO Tap Handle (Gagang Tap)
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  5. Volkel Hand Tap Set Left Hand (Set Mata Tap)
    Mulai

    Rp6.799.900

    Volkel Hand Tap Set Left Hand (Set Mata Tap)
    Deskripsi:
    Hand taps, left hand (set of 23 pcs.) incl. ratchet M 3 LH - M 12 LHContents:1x HSS-G Hand taps (set of 3 pcs.) M 3 LH (27026)1x HSS-G Hand taps (set of 3 pcs.) M 4 LH (27030)1x HSS-G Hand taps (set of 3 pcs.) M 5 LH (27034)1x HSS-G Hand taps (set of 3 pcs.) M 6 LH (27038)1x HSS-G Hand taps (set of 3 pcs.) M 8 LH (27042)1x HSS-G Hand taps (set of 3 pcs.) M 10 LH (27046)1x HSS-G Hand taps (set of 3 pcs.) M 12 LH (27050)1x Adjustable tap wrench, zinc die cast No. 1.1/2 (13015)1x Tap holder with ratchet, size 1 (10001)
    atribut:
    • Material: HSS-G
    • Standard: DIN Standard
    • Packing: In Plastic Case
    • Nominal Diameter: M 3-12
    • Type Of Thread: Metric ISO-thread DIN 13
  6. Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    Mulai

    Rp559.900

    Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    atribut:
    • Set contents (unit): Plug x 1,Bottom x 1
    • Precision: 1b type
    • Purpose of Use: Work Material: Flexible Material such as aluminum.
  7. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  8. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  9. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
  10. Volkel Hand Tap Intermediate (Second) (Mata Tap)
    Mulai

    Rp77.900

    Volkel Hand Tap Intermediate (Second) (Mata Tap)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  11. Yoshinobu Snap Ring Internal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    Yoshinobu Snap Ring Internal
    Deskripsi:
    Snap ring dari Yoshinobu memiliki variasi bore (lubang) 20-62 mm cocok untuk industri otomotif, perbengkelan, dan manufaktur
    atribut:
    • Material: Steel
  12. Volkel Hand Tap (Rougher) (Mata Tap)
    Mulai

    Rp139.900

    Volkel Hand Tap (Rougher) (Mata Tap)
    atribut:
    • Type of Flute: Straight Fluted
    • Application: For Through and Blind Holes
  13. Yamawa Hand Tap (U) (Mata Tap)
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  14. TEKIRO Hand Tap Set (Set Mata Tap)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp28.900

    TEKIRO Hand Tap Set (Set Mata Tap)
    Deskripsi:
    High quality 9 CrSi MaterialStrong & DurableEasy to use
  15. Volkel Hand Tap Rougher (Taper) (Mata Tap)
    Mulai

    Rp77.900

    Volkel Hand Tap Rougher (Taper) (Mata Tap)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  16. Volkel Hand Tap (Mata Tap)
    Mulai

    Rp169.900

    Volkel Hand Tap (Mata Tap)
    atribut:
    • Type of Flute: Straight Fluted
  17. Okazaki Seiko T-slot cutter 10X3
    Mulai

    Rp1.299.900

    Okazaki Seiko T-slot cutter 10X3
    Deskripsi:
    A T-slot cutter that uses a unique MCO (cobalt high-speed steel) material with excellent heat resistance and wear resistance. The ultimate product with a polished surface and dimensional accuracy.
    atribut:
    • Blade Diameter (mm): 10
    • Blade Width (mm): 3
    • Neck Diameter (mm): DIA4
    • Neck Length (mm): 15
    • Number of Tips: 8
    • Overall Length (mm): 65
    • Shank Diameter (mm): 10
  18. Volkel Round Die (Mata Senai)
    Mulai

    Rp139.900

    Volkel Round Die (Mata Senai)
    atribut:
    • Material: HSS
Daftar Harga tap m5 Terbaru October 2026
Volkel Hand Tap Set (Set Mata Tap)Rp329.900
Okazaki Seiko T-slot cutter 30X5Rp3.299.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp99.900
TRUSCO Stainless Steel Snap RingRp99.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
TRUSCO Tap Handle (Gagang Tap)Rp289.900
Volkel Hand Tap Set Left Hand (Set Mata Tap)Rp6.799.900
Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)Rp559.900
SKC Hand Tap (Mata Tap)Rp29.900
Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)